Motion
C96NDB50-1500C

SMC CORP OF AMERICA
C96NDB50-1500C

C96NDB50-1500C
Mi Item #13729632
MFR #C96NDB50-1500C
Price$734.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96NDB50-1500C

C96NDB50-1500C
Mi Item #13729632
MFR #C96NDB50-1500C

Mfr description
C96NDB50-1500C CYLINDER WITH LOCK, TIE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$734.93/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Cylinder With Lock
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)