Motion
C96SDT80-100CK

SMC CORP OF AMERICA
C96SDT80-100CK

C96SDT80-100CK
Mi Item #13729638
MFR #C96SDT80-100CK
Price$419.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SDT80-100CK

C96SDT80-100CK
Mi Item #13729638
MFR #C96SDT80-100CK

Mfr description
C96SDT80-100CK CYLINDER, TIE ROD ISO TIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.40/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    ISO 15552
  • Bracket 1
    Center Trunnion
  • Cushion Type
    Air Cushion and Bumper Cushion
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    CK
  • Magnet
    Built-in Magnet
  • Mounting Type
    Center Trunnion
  • Options Included
    Built-In Magnet, Heat Resistant Tarpaulin On One Side
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    Heat Resistant Tarpaulin on One Side
  • Rod Type
    Single Rod
  • Series
    C96
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)