Motion
CA2-40-XC35-PS

SMC CORP OF AMERICA
CA2-40-XC35-PS

CA2-40-XC35-PS SEL KIT, CA2 W/ XC35 TIE
Mi Item #13729641
MFR #CA2-40-XC35-PS
Price$15.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2-40-XC35-PS

CA2-40-XC35-PS SEL KIT, CA2 W/ XC35 TIE
Mi Item #13729641
MFR #CA2-40-XC35-PS

Mfr description
CA2-40-XC35-PS SEL KIT, CA2 W/ XC35 TIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.15/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Cylinder Size
    40 mm

Details

  • Cylinder Application Type
    Tie Rod Cylinder
  • For Use With
    Ca1/Ca2 Tie-Rod Cylinder
  • Includes
    Seal Kit
  • Mounting Type
    Auto Switch
  • Replacement Part Type
    Seal Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)