Motion
CA2B100TN-600Z

SMC CORP OF AMERICA
CA2B100TN-600Z

CA2B100TN-600Z
MI ITEM #13729644
MFR #CA2B100TN-600Z
Price$322.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2B100TN-600Z

CA2B100TN-600Z
MI ITEM #13729644
MFR #CA2B100TN-600Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$322.55/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Lead Wire Length
    0.5 m
  • Port Size
    1/2 NPT
  • Stroke
    600 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    No Switch
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Options Included
    Air Cushion, Auto Switch Capable
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CA2
  • Standards Met
    RoHS Compliant
  • Stroke Adjuster Type
    No Adjuster
  • Tube Material
    Aluminum
  • Type
    Tie-Rod

Overview

Mfr description
CA2B100TN-600Z AIR CYLINDER, TIE ROD TIE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought