Motion
CA2DH100TN-700

SMC CORP OF AMERICA
CA2DH100TN-700

CA2DH100TN-700
MI ITEM #13729683
MFR #CA2DH100TN-700
List Price$384.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2DH100TN-700

CA2DH100TN-700
MI ITEM #13729683
MFR #CA2DH100TN-700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$384.90/each for your price

Overview

Mfr description
CA2DH100TN-700 CYLINDER, CA2, TIE ROD TI

Specifications

  • Rod Type
    Single Rod
  • Bore Diameter
    100 mm
  • Stroke
    700 mm
  • Port Size
    1/2 NPT
  • Cushion Type
    None
  • Auto-Switch
    No Switch
  • Piston Action
    Double-Acting
  • Tube Material
    Aluminum Tube
  • Lead Wire Length
    0.5 m
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text