Motion
CBM2B32-300-RL

SMC CORP OF AMERICA
CBM2B32-300-RL

CBM2B32-300-RL
Mi Item #13729735
MFR #CBM2B32-300-RL
Price$96.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBM2B32-300-RL

CBM2B32-300-RL
Mi Item #13729735
MFR #CBM2B32-300-RL

Mfr description
CBM2B32-300-RL CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.60/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Rubber Bumper
  • Auto-Switch
    No
  • Body Option
    Rod Side Lock/Locking
  • Body Type
    Basic Style
  • Bracket 1
    Basic
  • Clean Series
    No
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Basic End Lock Actuators
  • Cylinder Suffix
    RL
  • Guide Type
    End-Lock
  • Lock Type
    End Lock
  • Locking Position
    Retracted
  • Magnet
    Without Magnet
  • Mounting Type
    Basic
  • Options Included
    Locking, Rod Side Lock, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    Rod Side Lock/Locking
  • Series
    CBM2
  • Special Applications
    End Lock
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)