Motion
CD75E32-200S-B

SMC CORP OF AMERICA
CD75E32-200S-B

CD75E32-200S-B
Mi Item #13729741
MFR #CD75E32-200S-B
Price$213.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD75E32-200S-B

CD75E32-200S-B
Mi Item #13729741
MFR #CD75E32-200S-B

Mfr description
CD75E32-200S-B CYLINDER, AIR, STANDARD I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.92/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Double End Boss-Cut
  • Bracket 2
    Band Mounting
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    B
  • Magnet
    Built-in Magnet
  • Mounting Type
    Double End Boss-Cut
  • Options Included
    Band Mounting, Built-In Magnet, Double End Boss-Cut
  • Piston Action
    Spring Return
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C75
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)