Specifications
Dimensions
- Bore Diameter32 mm
Details
- Cylinder StyleRound Body
- Cylinder SuffixA
- MagnetWith Magnet
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesC75
- TypeRound Body
Overview
Mfr description
CD75E32-225C-A CYLINDER, AIR, STANDARD I