Motion
CD75E40-160N-B

SMC CORP OF AMERICA
CD75E40-160N-B

CD75E40-160N-B
Mi Item #13729743
MFR #CD75E40-160N-B
Price$317.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD75E40-160N-B

CD75E40-160N-B
Mi Item #13729743
MFR #CD75E40-160N-B

Mfr description
CD75E40-160N-B CYLINDER, AIR, STANDARD I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.85/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Built-in Magnet
  • Body Type
    Round Body
  • Bracket 1
    Double End Boss-Cut
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    N-B
  • Lead Wire Prewire Connector
    Band Mounting
  • Magnet
    Built-in Magnet
  • Mounting Type
    Double End Boss-Cut
  • Options Included
    Band Mounting Auto Switch, Built-In Magnet, Clevis Mounting Bracket, Double End Boss-Cut, Rubber Bumper
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    C75
  • Suffix For Stroke
    N
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)