Motion
CD75E40-30CN-B

SMC CORP OF AMERICA
CD75E40-30CN-B

CD75E40-30CN-B
Mi Item #13729745
MFR #CD75E40-30CN-B
Price$315.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD75E40-30CN-B

CD75E40-30CN-B
Mi Item #13729745
MFR #CD75E40-30CN-B

Mfr description
CD75E40-30CN-B CYLINDER, AIR, STANDARD I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.91/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    C75
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)