Motion
CD75WE32-25C-A

SMC CORP OF AMERICA
CD75WE32-25C-A

CD75WE32-25C-A
Mi Item #13729747
MFR #CD75WE32-25C-A
Price$137.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD75WE32-25C-A

CD75WE32-25C-A
Mi Item #13729747
MFR #CD75WE32-25C-A

Mfr description
CD75WE32-25C-A CYLINDER, AIR, DOUBLE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.62/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Double End Rod
  • Body Type
    Round Body
  • Bracket 1
    Rail
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    E
  • Magnet
    Built-in Magnet
  • Mounting Type
    Rail
  • Options Included
    Air Cushion, Built-In Magnet, Double Rod, Rail Mounting
  • Piston Action
    Double Rod
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Double Rod
  • Series
    C75
  • Suffix For Stroke
    C
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)