Specifications
Dimensions
- Bore Diameter32 mm
Details
- Auto-SwitchYes
- Cylinder StyleRound Body
- Cylinder SuffixA
- MagnetWith Magnet
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesC76
- Suffix For Stroke-A
- TypeRound Body
Overview
Mfr description
CD76E32-150C-A CYLINDER, AIR, STANDARD I