Motion
CD76E40-270C-B

SMC CORP OF AMERICA
CD76E40-270C-B

CD76E40-270C-B
Mi Item #13729753
MFR #CD76E40-270C-B
Price$252.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD76E40-270C-B

CD76E40-270C-B
Mi Item #13729753
MFR #CD76E40-270C-B

Mfr description
CD76E40-270C-B CYLINDER, AIR, STANDARD I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.94/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Cushion Type
    Rubber cushion or air cushion
  • Cylinder Style
    Round Body
  • Cylinder Type
    ISO
  • Magnet
    With Magnet
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C76
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)