Motion
CD85KF16-50T-B

SMC CORP OF AMERICA
CD85KF16-50T-B

CD85KF16-50T-B
MI ITEM #13729761
MFR #CD85KF16-50T-B
Price$52.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85KF16-50T-B

CD85KF16-50T-B
MI ITEM #13729761
MFR #CD85KF16-50T-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.96/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Non-Rotating
  • Body Type
    Round Body
  • Bracket 1
    Boss Cut
  • Cushion Type
    No Cushion
  • Cylinder Style
    ISO 6432
  • Cylinder Suffix
    B
  • Made to Order
    No
  • Magnet
    Built-in
  • Mounting Type
    Boss Cut
  • Options Included
    Magnet, Non-Rotating
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    C85
  • Special Applications
    extremely dusty environments
  • Type
    Round Body

Overview

Mfr description
CD85KF16-50T-B CYLINDER, ISO, SGL ACTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought