Motion
CD85KF20-125-A

SMC CORP OF AMERICA
CD85KF20-125-A

CD85KF20-125-A
Mi Item #13729762
MFR #CD85KF20-125-A
Price$66.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85KF20-125-A

CD85KF20-125-A
Mi Item #13729762
MFR #CD85KF20-125-A

Mfr description
CD85KF20-125-A CYLINDER, ISO, DBL ACTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.84/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Cylinder Style
    ISO 6432
  • Cylinder Suffix
    A
  • Piston Action
    Non-Rotating Rod
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    C85
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)