Motion
CD85RAF12-55-B

SMC CORP OF AMERICA
CD85RAF12-55-B

CD85RAF12-55-B
Mi Item #13729786
MFR #CD85RAF12-55-B
Price$41.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85RAF12-55-B

CD85RAF12-55-B
Mi Item #13729786
MFR #CD85RAF12-55-B

Mfr description
CD85RAF12-55-B CYLINDER, ISO, DBL ACTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.21/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in

Details

  • Actuation
    Double Acting
  • Bracket 1
    Threaded End
  • Cylinder Style
    Round Body
  • Mounting Type
    Threaded End
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    C85
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)