Specifications
Dimensions
- Bore Diameter80 mm
Details
- Bracket 1Tie Rod
- Cylinder SuffixZ
- Mounting TypeTie Rod
- Product TypeTie Rod Air Cylinders
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)