Motion
CDBA2T63-75-RN

SMC CORP OF AMERICA
CDBA2T63-75-RN

CDBA2T63-75-RN
MI ITEM #13729901
MFR #CDBA2T63-75-RN
Price$217.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBA2T63-75-RN

CDBA2T63-75-RN
MI ITEM #13729901
MFR #CDBA2T63-75-RN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$217.75/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Magnetic Piston
  • Body Type
    Tie-Rod
  • Bracket 1
    Center Trunnion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    RN
  • Guide Type
    End-Lock
  • Lock Type
    End Lock Front
  • Locking Position
    Extended
  • Magnet
    With Magnet
  • Mounting Type
    Center Trunnion
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Options Included
    End Lock, Magnetic Piston, Non-Locking Type Release
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    BA2
  • Special Applications
    Position Holding
  • Type
    Tie-Rod

Overview

Mfr description
CDBA2T63-75-RN END LOCK CYLINDER TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought