Motion
CDBM2C25-25-RN

SMC CORP OF AMERICA
CDBM2C25-25-RN

CDBM2C25-25-RN
Mi Item #13729908
MFR #CDBM2C25-25-RN
Price$71.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBM2C25-25-RN

CDBM2C25-25-RN
Mi Item #13729908
MFR #CDBM2C25-25-RN

Mfr description
CDBM2C25-25-RN CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.45/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Rubber Bumper
  • Auto-Switch
    Yes
  • Body Option
    Built-in Magnet
  • Bracket 1
    Single Clevis
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Basic End Lock
  • Cylinder Suffix
    RN
  • Lock Type
    End Lock
  • Locking Position
    Retracted
  • Magnet
    Built-in
  • Mounting Type
    Single Clevis
  • Options Included
    Built-In Magnet, Non-Locking, Rod Side Lock, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    CBM2
  • Special Applications
    Position Holding
  • Type
    Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)