Motion
CDG1DA63-150JZ

SMC CORP OF AMERICA
CDG1DA63-150JZ

CDG1DA63-150JZ
MI ITEM #13729960
MFR #CDG1DA63-150JZ
Price$252.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1DA63-150JZ

CDG1DA63-150JZ
MI ITEM #13729960
MFR #CDG1DA63-150JZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$252.30/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Bracket 1
    Round Body Cylinder
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Mounting Type
    Round Body Cylinder
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Type
    Round Body

Overview

Mfr description
CDG1DA63-150JZ CG1, AIR CYLINDER ROUND B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought