Motion
CDG1FA100-510Z

SMC CORP OF AMERICA
CDG1FA100-510Z

CDG1FA100-510Z
MI ITEM #13729969
MFR #CDG1FA100-510Z
Price$343.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1FA100-510Z

CDG1FA100-510Z
MI ITEM #13729969
MFR #CDG1FA100-510Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$343.15/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in

Details

  • Auto-Switch
    Yes
  • Bracket 1
    Front Flange
  • Cylinder Style
    Round Body
  • Mounting Type
    Front Flange
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Type
    Round Body

Overview

Mfr description
CDG1FA100-510Z CG1, AIR CYLINDER ROUND B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought