Motion
CDG1GN50-250FZ

SMC CORP OF AMERICA
CDG1GN50-250FZ

CDG1GN50-250FZ
Mi Item #13729990
MFR #CDG1GN50-250FZ
Price$124.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1GN50-250FZ

CDG1GN50-250FZ
Mi Item #13729990
MFR #CDG1GN50-250FZ

Mfr description
CDG1GN50-250FZ CG1, AIR CYLINDER ROUND B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.15/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Head Trunnion
  • Cylinder Style
    Round Body
  • Made to Order
    Yes
  • Mounting Type
    Head Trunnion
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CG1
  • Type
    Round Body Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)