Specifications
Dimensions
- Bore Diameter63 mm
Details
- Body OptionRound Body
- Body TypeRound Body
- Cylinder StyleRound Body
- Cylinder SuffixZ
- Operating Pressure Range1 to 0.08 MPa, 145 psi
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCG1
- TypeRound Body
Overview
Mfr description
CDG1KBN63-153Z CG1, AIR CYLINDER ROUND B