Specifications
Dimensions
- Bore Diameter63 mm
- Overall Height2.4800 in, 63 mm
- Overall Width2.4800 in, 63 mm
- Rod Size / ThreadFemale Rod End
Details
- ActuationDouble Acting
- Adjuster OptionFixed Cushion
- Auto-SwitchYes
- Body MaterialAluminum
- Body OptionNon-Rotating | Built-in Magnet
- Body TypeRound Body
- Bracket 1Rod Flange
- Cushion TypeRubber Bumper
- Cylinder StyleRound Body
- Cylinder SuffixZ
- MagnetBuilt-in Magnet
- Mounting TypeRod Flange
- Operating Pressure Range1 to 0.08 MPa, 145 psi
- Options IncludedBuilt-In Magnet, Female Rod End
- Piston ActionDouble-Acting
- Port GenderFemale
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod End ThreadFemale Rod End
- Rod GenderFemale
- Rod TypeNon-Rotating
- SeriesCG1
- Stroke Adjuster TypeNo Adjuster
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)