Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- Auto-SwitchYes
- Cylinder StyleRound Body
- Cylinder SuffixZ
- Port Thread StandardNPT
- Product TypeRound Body Non-Repairable Air Cylinders
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)