Motion
CDG1WBN100-50Z

SMC CORP OF AMERICA
CDG1WBN100-50Z

CDG1WBN100-50Z
Mi Item #13730074
MFR #CDG1WBN100-50Z
Price$226.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1WBN100-50Z

CDG1WBN100-50Z
Mi Item #13730074
MFR #CDG1WBN100-50Z

Mfr description
CDG1WBN100-50Z CG1, AIR CYLINDER ROUND B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.95/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in
  • Rod Size / Thread
    Male Rod End

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Double End Rod | Repairable
  • Body Type
    Repairable
  • Bracket 1
    Basic
  • Clean Series
    No
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Repairable
  • Cylinder Suffix
    Z
  • Lock Type
    No Lock
  • Magnet
    Built-in Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    145 psi, 1 to 0.08 MPa
  • Options Included
    Auto Switch Capable, Built-In Magnet, Double Rod, Rubber Bumper
  • Piping Type
    Direct
  • Piston Action
    Double Rod
  • Pivot Bracket
    Not Included
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Rod Type
    Double Rod
  • Series
    CG1
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)