Specifications
Dimensions
- Bore Diameter40 mm
- Overall Width1.5750 in, 40 mm
- Rod Size / ThreadFemale Thread
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body MaterialAluminum
- Body OptionSmooth Body | Magnetic Piston
- Body TypeRound Body
- Bracket 1W/O Trunnion Mounting | Female Thread
- Cushion TypeNo Cushion
- Cylinder StyleRound Body
- Cylinder SuffixZ
- Lock TypeNo Lock
- Made to OrderNo
- MagnetBuilt-in Magnet
- Mounting ThreadFemale Thread
- Mounting TypeBasic, Female Thread, W/O Trunnion Mounting
- Operating Pressure Range145 psi, 1 to 0.08 MPa
- Options Included20, 25, 32 To 100), Built-In Magnet, Female Rod End, G, Tf (M5 X 0.8
- Piping TypeDirect
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardG
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod End ThreadF (Female Rod End)
- Rod GenderFemale
- Rod TypeSingle Rod
- SeriesCG1
- Special ApplicationsLow pressure
- Stroke Adjuster TypeNo Adjuster
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)