Specifications
Dimensions
- Bore Diameter32 mm
Details
- Auto-SwitchYes
- Cylinder StyleRound Body
- Cylinder SuffixTFZ
- MagnetWith Magnet
- Operating Pressure Range1 to 0.08 MPa, 145 psi
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCG1
- TypeRound Body
Overview
Mfr description
CDG1ZN32-25TFZ CG1 CYLINDER ROUND BODY C