Motion
CDJ2D16-108Z-B

SMC CORP OF AMERICA
CDJ2D16-108Z-B

CDJ2D16-108Z-B
Mi Item #13730175
MFR #CDJ2D16-108Z-B
Price$32.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2D16-108Z-B

CDJ2D16-108Z-B
Mi Item #13730175
MFR #CDJ2D16-108Z-B

Mfr description
CDJ2D16-108Z-B CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.44/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Bracket 1
    Double Clevis
  • Cylinder Style
    Round Body
  • Mounting Type
    Double Clevis
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CJ2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)