Motion
CDJ2D16-116Z-B

SMC CORP OF AMERICA
CDJ2D16-116Z-B

CDJ2D16-116Z-B
MI ITEM #13730184
MFR #CDJ2D16-116Z-B
Price$33.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2D16-116Z-B

CDJ2D16-116Z-B
MI ITEM #13730184
MFR #CDJ2D16-116Z-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.41/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Double Rear Clevis
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Mounting Type
    Double Rear Clevis
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CJ2
  • Type
    Round Body

Overview

Mfr description
CDJ2D16-116Z-B CYLINDER, AIR ROUND BODY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought