Specifications
Dimensions
- Bore Diameter0.6300 in
Details
- Auto-SwitchYes
- Bracket 1Double End
- Cylinder StyleRound Body
- Cylinder SuffixZ-B
- MagnetWith Magnet
- Mounting TypeDouble End
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCJ2
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)