Specifications
Dimensions
- Bore Diameter0.6300 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionRound Body
- Body TypeRound Body
- Bracket 1Double End
- Cylinder StyleRound Body
- MagnetWith Magnet
- Mounting TypeDouble End
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCJ2
- TypeRound Body
Help us improve this product
Overview
Mfr description
CDJ2D16-147Z-B CYLINDER, AIR ROUND BODY