Motion
CDJ2D16-189Z-B

SMC CORP OF AMERICA
CDJ2D16-189Z-B

CDJ2D16-189Z-B
Mi Item #13730252
MFR #CDJ2D16-189Z-B
Price$40.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2D16-189Z-B

CDJ2D16-189Z-B
Mi Item #13730252
MFR #CDJ2D16-189Z-B

Mfr description
CDJ2D16-189Z-B CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.16/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Auto-Switch
    Yes
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    B
  • Magnet
    Magnetic Piston
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CJ2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)