Specifications
Dimensions
- Bore Diameter12 mm
Details
- Body TypeRound Body
- Cylinder StyleRound Body
- Cylinder SuffixB
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCDJ2D1
- Suffix For StrokeZ
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)