Motion
CDJ2KE16-75Z-B

SMC CORP OF AMERICA
CDJ2KE16-75Z-B

CDJ2KE16-75Z-B
MI ITEM #13730288
MFR #CDJ2KE16-75Z-B
Price$34.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2KE16-75Z-B

CDJ2KE16-75Z-B
MI ITEM #13730288
MFR #CDJ2KE16-75Z-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.15/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Bracket 1
    Basic
  • Cylinder Style
    Round Body
  • Magnet
    Built-in Magnet
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    CJ2
  • Type
    Round Body

Overview

Mfr description
CDJ2KE16-75Z-B CYLINDER, AIR ROUND BODY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought