Motion
CDJ2KM16-30Z-A

SMC CORP OF AMERICA
CDJ2KM16-30Z-A

CDJ2KM16-30Z-A
MI ITEM #13730291
MFR #CDJ2KM16-30Z-A
Price$34.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2KM16-30Z-A

CDJ2KM16-30Z-A
MI ITEM #13730291
MFR #CDJ2KM16-30Z-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.21/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Single Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Magnetic Piston
  • Body Type
    Round Body
  • Bracket 1
    Double Foot
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z-A
  • Guide Type
    Non-Rotating
  • Lock Type
    No Lock
  • Magnet
    Built-in Magnet
  • Mounting Type
    Double Foot
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Built-In Magnet, Rail Mounting
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    J2K
  • Type
    Air Cylinder

Overview

Mfr description
CDJ2KM16-30Z-A CYLINDER, AIR ROUND BODY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought