Specifications
Dimensions
- Bore Diameter12 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeRound Body
- Bracket 1Foot
- Cylinder StyleRound Body
- Cylinder SuffixA
- Mounting TypeFoot
- Product TypeRound Body Non-Repairable Air Cylinders
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)