Motion
CDJ2M16-45AZ-B

SMC CORP OF AMERICA
CDJ2M16-45AZ-B

CDJ2M16-45AZ-B
Mi Item #13730301
MFR #CDJ2M16-45AZ-B
Price$45.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2M16-45AZ-B

CDJ2M16-45AZ-B
Mi Item #13730301
MFR #CDJ2M16-45AZ-B

Mfr description
CDJ2M16-45AZ-B CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.96/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Air Cushion
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Magnetic Piston
  • Body Type
    Round Body
  • Bracket 1
    Double Foot
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    AZ-B
  • Magnet
    Built-in
  • Mounting Type
    Double Foot
  • Options Included
    Air Cushion, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    J2
  • Suffix For Stroke
    A
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)