Motion
CDJ2YB16-50Z-A

SMC CORP OF AMERICA
CDJ2YB16-50Z-A

CDJ2YB16-50Z-A
Mi Item #13730307
MFR #CDJ2YB16-50Z-A
Price$37.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2YB16-50Z-A

CDJ2YB16-50Z-A
Mi Item #13730307
MFR #CDJ2YB16-50Z-A

Mfr description
CDJ2YB16-50Z-A CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.39/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Cylinder Suffix
    A
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CJ2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)