Specifications
Dimensions
- Bore Diameter12 mm
Details
- ActuationSingle Acting - Spring Return
- Body MaterialStainless Steel
- Bracket 1Head Flange
- MagnetWith Magnet
- Mounting TypeHead Flange
- Product TypeRound Body Repairable Air Cylinders
- TypeStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)