Motion
CDL1B80TF-125B

SMC CORP OF AMERICA
CDL1B80TF-125B

CDL1B80TF-125B
MI ITEM #13730320
MFR #CDL1B80TF-125B
Price$870.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDL1B80TF-125B

CDL1B80TF-125B
MI ITEM #13730320
MFR #CDL1B80TF-125B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$870.70/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Actuation
    Double Acting
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    CL1
  • Type
    Tie-Rod

Overview

Mfr description
CDL1B80TF-125B CYLINDER WITH LOCK, CL1,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought