Specifications
Dimensions
- Bore Diameter140 mm
Details
- Body OptionTie-Rod
- Body TypeTie-Rod
- Bracket 1Front Flange
- Cylinder StyleTie-Rod
- Lock TypeRod Lock
- Mounting TypeFront Flange
- Product TypeLocking Air Cylinders
- SeriesCDL1
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)