Motion
CDL1F40TN-600F

SMC CORP OF AMERICA
CDL1F40TN-600F

CDL1F40TN-600F
Mi Item #13730322
MFR #CDL1F40TN-600F
Price$604.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDL1F40TN-600F

CDL1F40TN-600F
Mi Item #13730322
MFR #CDL1F40TN-600F

Mfr description
CDL1F40TN-600F CYLINDER WITH LOCK, CL1,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$604.06/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie Rod
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Mounting Type
    Tie Rod
  • Product Type
    Locking Air Cylinders
  • Series
    CL1
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)