Motion
CDLA2C80-400-P

SMC CORP OF AMERICA
CDLA2C80-400-P

CDLA2C80-400-P
Mi Item #13730360
MFR #CDLA2C80-400-P
Price$973.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLA2C80-400-P

CDLA2C80-400-P
Mi Item #13730360
MFR #CDLA2C80-400-P

Mfr description
CDLA2C80-400-P FINE LOCK CYLINDER TIE RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$973.90/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Magnetic Piston
  • Bracket 1
    Single Clevis
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Locking Air Cylinder
  • Cylinder Suffix
    P
  • Lock Type
    Air Pressure Lock-Up
  • Locking Position
    Any Position
  • Magnet
    Built-in
  • Mounting Type
    Single Clevis
  • Operating Pressure Range
    1 to 0.08 MPa
  • Options Included
    Air Cushions, Air Pressure Lock-Up, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Locking
  • Series
    CLA2
  • Special Applications
    Non-Lube Service
  • Type
    Locking Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)