Motion
CDLJ2B16-175-P

SMC CORP OF AMERICA
CDLJ2B16-175-P

CDLJ2B16-175-P
Mi Item #13730385
MFR #CDLJ2B16-175-P
Price$196.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLJ2B16-175-P

CDLJ2B16-175-P
Mi Item #13730385
MFR #CDLJ2B16-175-P

Mfr description
CDLJ2B16-175-P CYL, RND BODY, FINE LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.06/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Basic
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    P
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)