Motion
CDLM2B20-175-P

SMC CORP OF AMERICA
CDLM2B20-175-P

CDLM2B20-175-P
MI ITEM #13730391
MFR #CDLM2B20-175-P
Price$334.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLM2B20-175-P

CDLM2B20-175-P
MI ITEM #13730391
MFR #CDLM2B20-175-P

Mfr description
CDLM2B20-175-P CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.63/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    P
  • Lock Starting Pressure
    0.25 MPa
  • Lock Type
    Pneumatic Lock Pressure Lock
  • Locking Position
    Any Position
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.08 MPa
  • Options Included
    Built-In Magnet, Pneumatic Lock (Pressure Lock)
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Pneumatic Lock (Pressure Lock)
  • Series
    CLM2
  • Special Applications
    Fine Lock
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)