Overview
Mfr description
CDLQF80-50DC-B CYL, COMPACT WITH LOCK CO
Specifications
- Bore Diameter
- Stroke50 mm
- Manufacturer Catalog
- Mounting TypeFront Flange
- Manufacturer Product Page
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data