Specifications
Dimensions
- Bore Diameter20 mm
Details
- ActuationDouble Acting
- Body OptionRound Body
- Body TypeRound Body
- Bracket 1Basic
- Cylinder StyleRound Body
- Mounting TypeBasic
- Operating Pressure Range1 to 0.5 MPa
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCDM2B2
- TypeRound Body
Overview
Mfr description
CDM2B20-300AFZ CYLINDER, AIR ROUND BODY