Specifications
Dimensions
- Bore Diameter20 mm
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion Both End
- Auto-SwitchYes
- Bracket 1Basic
- Cushion TypeAir Cushion
- Cylinder StyleRound Body
- Cylinder SuffixAFZ
- MagnetWith Magnet
- Mounting TypeBasic
- Operating Pressure Range1 to 0.5 MPa
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCDM2B2
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)