Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- Auto-SwitchYes
- Body OptionRound Body
- Body TypeRound Body
- Cylinder StyleRound Body
- Cylinder SuffixAZ
- MagnetWith Magnet
- Operating Pressure Range1 to 0.5 MPa
- Port GenderFemale
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod GenderMale
- Rod TypeSingle Rod
- SeriesCDM2BZ
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)